Starrett
Band Saw Blade, 13 ft. 3" L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal
- Zoro #: G9884500
- Mfr #: 91420-13-03
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Length: 13 ft. 3"
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Regular
$19.48
Subtotal: $19.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Starrett
- MFR #91420-13-03
- Zoro #G9884500
- Country of OriginBrazil
- Category Band Saw Blades
Dimensions
Length | 13 ft. 3" |
Width | 1/2" |
Blade Length | 13 ft 3 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Mild Steel |
Teeth per Inch | 18 |
Thickness | 0.025" |
Material | Bimetal |
Tooth Type | Regular |
Grade | Duratec SFB |
For Use With Saw Type | Band Saws |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With | Band Saws |
Blade Series | Duratec SFB |
Primary Material Application | Aluminum & Soft Metals |
Cutting Edge Style | Hook |
Tip Material | Bi-Metal |
For Material Thickness | 3-1/2 in to 7 in |
Blade Thickness | 0.025 in |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Use Case | General/Maintenance |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 3 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #91420-13-03
Explore more
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel 94326-124W
- STARRETT Band Saw Blade, 9 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-09-02
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 99102-07-09
- STARRETT Band Saw Blade, 9 ft. 4" L, 3/4" W, 4 TPI, 0.022" Thick, Carbon Steel 94371-112W
- STARRETT Band Saw Blade, 16 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-16-06
- STARRETT Band Saw Blade, 13 ft. 2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-13-02
- STARRETT Band Saw Blade, 13 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-13-10
- STARRETT Band Saw Blade, 19 ft. 6" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal 91161-19-06
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-10-02
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel 512915
- LENOX Band Saw Blade, 22 ft. 2 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793020
- Starrett Band Saw Blades