Starrett
Band Saw Blade, 13 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal
- Mfr # 99329-13-06
- Zoro # G9880221
$82.39
/ea
Subtotal: $82.39
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bimetal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-13-04
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-13-02
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-13-07
- STARRETT Band Saw Blade, 15 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-15
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-09-07
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal 91515-12-06
- STARRETT Band Saw Blade, 14 ft. 3" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 99494-14-03
- STARRETT Band Saw Blade, 13 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal 99125-13-03
- STARRETT Band Saw Blade, 13 ft. 1" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal 91570-13-01
- SUPERCUT 59.25-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade 342031
- LENOX Band Saw Blade, 9 ft. 1-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 62780D2B92780
- Starrett Power Saw Blades