customer-service Help
Starrett

Band Saw Blade, 13 ft. 8-1/2" L, 3/4" W, 3 TPI, 0.022" Thick, High Carbon steel

Starrett Band Saw Blade,  13 ft. 8-1/2" L,  3/4" W,  3 TPI,  0.022" Thick,  High Carbon steel 94370-164-1/2W
Tap to zoom
Hover or click to zoom
$393.62
pkg. of 24 ($16.40/ea)
  • Item: Band Saw Blade
  • Primary Saw Application: Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food; Cold Storage Facilities; Meat Packing and Processing Plants
  • Width: 3/4"
See full product details
This item ships free.

Total: $393.62

Starrett #94370-164-1/2W Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Suitable for Kill/Harvest and Further Process Operations; Fresh/Frozen and Prepared Food; Cold Storage Facilities; Meat Packing and Processing Plants
  • Length: 13 ft. 8-1/2"
  • Width: 3/4"
  • Teeth per Inch: 3
  • Thickness: 0.022"
  • Material: High Carbon steel
  • Package Quantity: 1
  • Tooth Type: Hook
  • Grade: Carcass Cutter
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Excel In Fresh, Frozen, Bone In and Boneless Applications
  • Blade Thickness: 0.022 in
  • Blade Length: 13 ft 8-1/2 in
  • Primary Material Application: Food
  • Blade Series: MeatKutter
  • Blade Material: Carbon Steel
  • Tip Material: Bi-Metal
  • For Material Width: 7 in to 10 in
  • For Material Thickness: 7 in to 10 in
  • Blade Width: 3/4 in
  • Use Case: General/Maintenance
  • Cutting Edge Style: Hook
  • Materials Cut: Fresh Meat, Frozen Meat
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): Brazil

Description

Band Saw Blade, Primary Material Application Food, Materials Cut Fresh Meat, Frozen Meat, Tool Brand Starrett, Blade Series MeatKutter, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 13 ft 8-1/2 in, Blade Thickness 0.022 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness 7 in to 10 in, For Material Width 7 in to 10 in, For Use With Saw Type Band Saws, Package Quantity 24

Reviews of Starrett #94370-164-1/2W