Starrett
Band Saw Blade, 14 ft. 8" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal
- Zoro #: G9885386
- Mfr #: 91570-14-08
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Mild Steel
- Item: Band Saw Blade
- Width: 3/4"
- Teeth per Inch: 10
- Thickness: 0.032"
- Material: Bimetal
- Tooth Type: Regular
- Grade: Duratec SFB
$29.98
Subtotal: $29.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #91570-14-08 Specifications
- Zoro #: G9885386
- Mfr #: 91570-14-08
- Primary Saw Application: Mild Steel
- Item: Band Saw Blade
- Length: 14 ft. 8"
- Width: 3/4"
- Teeth per Inch: 10
- Thickness: 0.032"
- Material: Bimetal
- Tooth Type: Regular
- Grade: Duratec SFB
- Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose for Cutting Materials with Easy to Moderate Machinability
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Material: Bi-Metal
- For Material Thickness: 3-1/2 in to 7 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Wood
- Primary Material Application: Aluminum & Soft Metals
- Blade Series: Duratec SFB
- Cutting Edge Style: Hook
- Blade Thickness: 0.032 in
- Tip Material: Bi-Metal
- Blade Length: 14 ft 8 in
- Use Case: General/Maintenance
- For Material Width: 3-1/2 in to 7 in
- Blade Width: 3/4 in
- Blade Length Group: 14 ft to 14 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 14 ft 8 in, Blade Thickness 0.032 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #91570-14-08
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 14 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal 91570-14-06
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-11-06
- STARRETT Band Saw Blade, 16 ft. 3" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-16-03
- STARRETT Band Saw Blade, 10 ft. 5" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-10-05
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99908-10-10-1/2
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 99906-14-06
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-13-03
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 99912-15
- STARRETT Band Saw Blade, 12 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-05
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 532494
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 79379D2B51625
- Starrett Band Saw Blades