Starrett
Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal
- Zoro #: G9881901
- Mfr #: 99497-15-04
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
$113.66
Ships from United States
Subtotal: $113.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99497-15-04 Specifications
- Zoro #: G9881901
- Mfr #: 99497-15-04
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 15 ft. 4"
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
- For Use With Saw Type: Band Saws
- Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
- For Use With: Band Saws
- Blade Length: 15 ft 4 in
- Blade Thickness: 0.042 in
- Cutting Edge Style: Hook
- Primary Material Application: Structural Shapes
- Tip Material: Bi-Metal
- For Material Width: 1 in to 1-1/2 in
- Use Case: Production
- For Material Thickness: 1 in to 1-1/2 in
- Blade Material: Bi-Metal
- Blade Series: Versatix MP
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
- Blade Width: 1 1/4 in
- Blade Length Group: 15 ft to 15 ft 11 in
- Shop By: Closeouts
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 4 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1 in to 1-1/2 in, For Material Width 1 in to 1-1/2 in, For Use With Saw Type Band Saws
Reviews of Starrett #99497-15-04
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99497-15-06
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99497-15
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6 TPI, 0.035" Thick, Bimetal 91701-12-06
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel 94325-124W
- STARRETT Band Saw Blade, 16 ft. 7" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-16-07
- STARRETT Band Saw Blade, 14 ft. 8" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal 91515-14-08
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-135W
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 99912-15
- STARRETT Band Saw Blade, 15 ft. 6" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal 99923-15-06
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 536034
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-14-06
- Starrett Band Saw Blades