Starrett

Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal

Starrett Band Saw Blade,  15 ft. L,  1-1/4" W,  5/8 TPI,  0.042" Thick,  Bimetal 99497-15
Hover or click to zoom Tap to zoom
$106.00
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1-1/4"
See full product details
This item ships free.

Total: $106.00

Starrett #99497-15 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 15 ft.
  • Width: 1-1/4"
  • Teeth per Inch: 5/8
  • Thickness: 0.042"
  • Material: Bimetal
  • Tooth Type: Raker
  • Grade: Versatix MP
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
  • Blade Width: 1 1/4 in
  • Use Case: Production
  • Tip Material: Bi-Metal
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
  • Cutting Edge Style: Hook
  • For Material Thickness: 1 in to 1-1/2 in
  • Primary Material Application: Structural Shapes
  • Blade Length: 15 ft
  • Blade Series: Versatix MP
  • Blade Material: Bi-Metal
  • Blade Thickness: 0.042 in
  • For Material Width: 1 in to 1-1/2 in
  • Blade Length Group: 15 ft to 15 ft 11 in
  • Country of Origin (subject to change): Brazil

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1 in to 1-1/2 in, For Material Width 1 in to 1-1/2 in, For Use With Saw Type Band Saws

Reviews of Starrett #99497-15