Starrett
Band Saw Blade, 16 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal
- Zoro #: G9877406
- Mfr #: 99906-16
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft.
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
$98.88
Ships from United States
Subtotal: $98.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99906-16 Specifications
- Zoro #: G9877406
- Mfr #: 99906-16
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 16 ft.
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO
- Application: Intensive Production Cutting, Chip Clearance, For Steels Up to HRc 45, Tool and Stainless Steels and Nickel Based and Non Ferrous Alloys.
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Use Case: Production
- Blade Series: Intenss PRO
- Blade Thickness: 0.035 in
- Primary Material Application: Stainless Steel & Hard Alloys
- Materials Cut: Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel
- Blade Material: Bi-Metal
- Tip Material: Bi-Metal
- Blade Length: 16 ft
- Cutting Edge Style: Hook
- For Material Thickness: 3-1/2 in to 7 in
- For Material Width: 3-1/2 in to 7 in
- Blade Width: 1 in
- Blade Length Group: 16 ft to 16 ft 11 in
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Bearing Steel, Nickel Alloy, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO, Use Case Production, Blade Width 1 in, Blade Length 16 ft, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #99906-16
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 11 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-11-11
- STARRETT Band Saw Blade, 14 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-14-06
- STARRETT Band Saw Blade, 13 ft. 1/2" L, 1" W, 2 TPI, 0.035" Thick, Bimetal 91670-13-00-1/2
- STARRETT Band Saw Blade, 12 ft. 10" L, 5/8" W, 7 TPI, 0.022" Thick, High Carbon steel 93590-154W
- STARRETT Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-08
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99497-15
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-13-03
- STARRETT Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-11-06
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-135W
- LENOX Band Saw Blade, 12 ft. 5-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 77852D2B123795
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 446081
- Starrett Band Saw Blades