customer-service Help
Starrett

Band Saw Blade, 19 ft. 2" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal

Starrett Band Saw Blade,  19 ft. 2" L,  1/4" W,  4 TPI,  0.025" Thick,  Bimetal 91130-19-02
Hover or click to zoom Tap to zoom
$25.71
  • Primary Saw Application: Mild Steel
  • Item: Band Saw Blade
  • Width: 1/4"
See full product details
Orders over $75 ship free.

Total: $25.71

Starrett #91130-19-02 Specifications

  • Primary Saw Application: Mild Steel
  • Item: Band Saw Blade
  • Length: 19 ft. 2"
  • Width: 1/4"
  • Teeth per Inch: 4
  • Thickness: 0.025"
  • Material: Bimetal
  • Tooth Type: Regular
  • Grade: Duratec SFB
  • For Use With Saw Type: Band Saws
  • Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose for Cutting Materials with Easy to Moderate Machinability
  • For Use With: Band Saws
  • Blade Thickness: 0.025 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Wood
  • Primary Material Application: Aluminum & Soft Metals
  • Use Case: General/Maintenance
  • For Material Width: 3-1/2 in to 7 in
  • Cutting Edge Style: Hook
  • Tip Material: Bi-Metal
  • For Material Thickness: 3-1/2 in to 7 in
  • Blade Width: 1/4 in
  • Blade Series: Duratec SFB
  • Blade Material: Bi-Metal
  • Blade Length: 19 ft 2 in
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): Brazil

Description

Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 19 ft 2 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws

Reviews of Starrett #91130-19-02