Starrett
Band Saw Blade, 19 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Bimetal
- Zoro #: G9885219
- Mfr #: 91689-19-06
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Mild Steel
- Length: 19 ft. 6"
- Width: 1"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Regular
- Grade: Duratec SFB
$35.79
Subtotal: $35.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 8 ft. 1" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-08-01
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-09-08
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 99192-09-06
- STARRETT Band Saw Blade, 13 ft. 7" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-13-07
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99907-09-06-1/2
- STARRETT Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-16
- STARRETT Band Saw Blade, 17 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-17-06
- STARRETT Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-14-06
- STARRETT Band Saw Blade, 22 ft. 2" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 99519-22-02
- SUPERCUT 108-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 205305
- SUPERCUT 130-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 446272
- Starrett Power Saw Blades