Starrett
Band Saw Blade, 19 ft. 6" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal
- Zoro #: G9882945
- Mfr #: 91161-19-06
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Length: 19 ft. 6"
- Width: 1/4"
- Teeth per Inch: 10
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Regular
$21.63
Subtotal: $21.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Starrett
- MFR #91161-19-06
- Zoro #G9882945
- Country of OriginBrazil
- Category Band Saw Blades
Dimensions
Length | 19 ft. 6" |
Width | 1/4" |
Blade Length | 19 ft 6 in |
Blade Width | 1/4 in |
For Material Width | 3-1/2 in to 7 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Mild Steel |
Teeth per Inch | 10 |
Thickness | 0.025" |
Material | Bimetal |
Tooth Type | Regular |
Grade | Duratec SFB |
For Use With Saw Type | Band Saws |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With | Band Saws |
For Material Thickness | 3-1/2 in to 7 in |
Cutting Edge Style | Hook |
Primary Material Application | Aluminum & Soft Metals |
Tip Material | Bi-Metal |
Blade Material | Bi-Metal |
Blade Thickness | 0.025 in |
Use Case | General/Maintenance |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 19 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #91161-19-06
Explore more
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-10
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal 91181-08-09
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 99903-09
- STARRETT Band Saw Blade, 14 ft. 7 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal 99154-14-07
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal 91210-12-10
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 99188-12-06
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-11-03
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 99495-13-06
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-10-02
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit 7' 9" - ZCG050 TCG GMC
- M.K. MORSE - 11' 6" x 1" x 0.035 Bimetal M42 5/8 Band Saw Blade 4255581380BX1
- Starrett Band Saw Blades