Starrett
Band Saw Blade, 6 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series
Mfr # 99079-06-10
Zoro # G9873258
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 10" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series 99577-08-10
- STARRETT Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series 99186-10-03
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series 99165-12-06
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series 91264-08-09
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series 91380-12-10
- STARRETT Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Intenss PRO Series 99914-15-08
- STARRETT Band Saw Blade, 10 ft. 6" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series 93590-126W
- STARRETT Band Saw Blade, 15 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series 99186-15-02
- STARRETT Band Saw Blade, 13 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Tennax Pro Series 99580-13-11
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80216D2B72425
- SUPERCUT 108-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 531664
- Starrett Band Saw Blades