Starrett
Band Saw Blade, 6 ft. 8" L, 1-7/8" W, 10 TPI, 0.025" Thick, Bimetal
- Zoro #: G9882367
- Mfr #: 91090-06-08
Hover or click to zoom Tap to zoom
$13.96
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Width: 1-7/8"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.96
Starrett #91090-06-08 Specifications
- Zoro #: G9882367
- Mfr #: 91090-06-08
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Length: 6 ft. 8"
- Width: 1-7/8"
- Teeth per Inch: 10
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Regular
- Grade: Duratec SFB
- For Use With: Band Saws
- Application: Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose for Cutting Materials with Easy to Moderate Machinability
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- For Material Thickness: 3-1/2 in to 7 in
- Use Case: General/Maintenance
- Blade Width: 1/8 in
- Primary Material Application: Aluminum & Soft Metals
- Blade Series: Duratec SFB
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Wood
- Cutting Edge Style: Hook
- Blade Material: Bi-Metal
- For Material Width: 3-1/2 in to 7 in
- Blade Length: 80 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/8 in, Blade Length 80 in, Blade Thickness 0.025 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #91090-06-08
Explore more
- STARRETT Band Saw Blade, 6 ft. L, 1-7/8" W, 10 TPI, 0.025" Thick, Bimetal 91090-06
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel 94325-135W
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal 99902-07-09
- STARRETT Band Saw Blade, 16 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 99495-16-06
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-10-02
- STARRETT Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 99912-15-06
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-13-03
- STARRETT Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-07-11-1/2
- STARRETT Band Saw Blade, 12 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-03
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201666
- SUPERCUT 80-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 386042
- Starrett Band Saw Blades