Starrett
Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal
- Zoro #: G9874265
- Mfr #: 99165-07-10
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
$38.10
Subtotal: $38.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99165-07-10 Specifications
- Zoro #: G9874265
- Mfr #: 99165-07-10
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 10 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
- For Material Width: 3-1/2 in to 7 in
- Blade Material: Bi-Metal
- Blade Width: 1/2 in
- Use Case: Production
- Blade Length: 94 in
- Blade Series: Intenss PRO-DIE
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- For Material Thickness: 3-1/2 in to 7 in
- Primary Material Application: Stainless Steel & Hard Alloys
- Blade Thickness: 0.025 in
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 94 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Reviews of Starrett #99165-07-10
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-07-11-1/2
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-07-09-1/2
- STARRETT Band Saw Blade, 7 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-07-05
- STARRETT Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal 99517-15
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99908-09-11-1/2
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal 99222-08-11
- STARRETT Band Saw Blade, 15 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-15-00-1/2
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-13-03
- STARRETT Band Saw Blade, 15 ft. 7" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal 91515-15-07
- SUPERCUT Bandsaw Blade, 100.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 449310
- LENOX Band Saw Blade, 12 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 78027D2B123740
- Starrett Band Saw Blades