Starrett
Band Saw Blade, 7 ft. 6" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal
- Zoro #: G9884589
- Mfr #: 91401-07-06
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Mild Steel
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Regular
- Grade: Duratec SFB
- For Use With: Band Saws
$14.89
Subtotal: $14.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-07-09
- STARRETT Band Saw Blade, 7 ft. 10" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-07-10
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-07-11
- STARRETT Band Saw Blade, 5 ft. 8-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal 91361-05-08-1/2
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99497-13-06
- STARRETT Band Saw Blade, 14 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-14-06
- STARRETT Band Saw Blade, 14 ft. 7" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal 91361-14-07
- STARRETT Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99496-14-11
- STARRETT Band Saw Blade, 11 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-11-09
- SUPERCUT 124-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 445800
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 532692
- Starrett Band Saw Blades