Starrett
Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 3 TPI, Bimetal, 0.032" Thick
Mfr # 91510-07-09-1/2
Zoro # G9885255
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Length 7 ft. 9-1/2"
- Width 3/4"
- Teeth per Inch 3
- Thickness 0.032"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 91510-07-09-1/2
- Zoro # G9885255
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2" |
Width | 3/4" |
Thickness | 0.032" |
Blade Length | 93-1/2 in |
Blade Thickness | 0.032 in |
For Material Thickness | 3-1/2 in to 7 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 3/4 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93-1/2 in, Blade Thickness 0.032 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 3-1/4" Ext. Size (458J41)
- K-TOOL INTERNATIONAL Ratcheting Wrench, DBE, Flexible, 14x15mm (KTI-43515)
- WALTER MEIER HOLDING AG Replacement Jaws For 1765 (2908080)
- KLEIN TOOLS Tool Tote, Black, Ballistic Nylon, 14 Pockets (55419SP-14)
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, Bimetal, 0.025" Thick (99186-10-11-1/2)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 6 TPI, Bimetal, 0.025" Thick (91373-08)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, Bimetal, 0.025" Thick (91264-07-09-1/2)
- STARRETT Band Saw Blade, 15 ft. 4" L, 3/4" W, 10/14 TPI, Bimetal, 0.035" Thick (99571-15-04)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, Bimetal, 0.035" Thick (99078-07-09)
- STARRETT Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10/14 TPI, Bimetal, 0.025" Thick (99186-10-02)
- MORSE Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, Bimetal, 0.025" Thick (3934131140-WWG)
- Starrett Band Saw Blades