Starrett
Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 4 TPI, 0.025" Thick, Bimetal
- Zoro #: G9883128
- Mfr #: 91240-07-09-1/2
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Regular
- Grade: Duratec SFB
$15.31
Subtotal: $15.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 5 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-05-05
- STARRETT Band Saw Blade, 10 ft. 3" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-10-03
- STARRETT Band Saw Blade, 10 ft. 3-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-10-03-1/2
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 24 Tpi BM24
- STARRETT Band Saw Blade, 9 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-09-06
- STARRETT Band Saw Blade, 12 ft. 9" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-12-09
- STARRETT Band Saw Blade, 12 ft. 9-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-12-09-1/2
- STARRETT Band Saw Blade, 7 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-07-06
- STARRETT Band Saw Blade, 18 ft. 6" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91350-18-06
- STARRETT Band Saw Blade, 10 ft. 2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-10-02
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 27944RPB164875
- Starrett Band Saw Blades