Starrett
Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal
- Zoro #: G9873985
- Mfr #: 99151-07-09
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO-DIE
- For Use With Saw Type: Band Saws
$38.99
Subtotal: $38.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 6 TPI, 0.035" Thick, Bimetal 91701-11
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 10 TPI, 0.035" Thick, Bimetal 91730-11-03
- STARRETT Band Saw Blade, 9 ft. 10" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel 94326-118W
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 99188-12-10
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-09-07-1/2
- STARRETT Band Saw Blade, 8 ft. 3/4" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-08-00-3/4
- STARRETT Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99496-14-11
- STARRETT Band Saw Blade, 16 ft. 5" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99497-16-05
- STARRETT Band Saw Blade, 14 ft. 6" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal 91291-14-06
- SUPERCUT 132-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 533613
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 206906
- Starrett Power Saw Blades