Shop All Band Saw Blades
Starrett
Band Saw Blade, 7 ft. 9" L, 1/2" W, 18 TPI, Bimetal, 0.025" Thick
Mfr # 91420-07-09
Zoro # G9884519
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Mild Steel
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 91420-07-09
- Zoro # G9884519
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9" |
Width | 1/2" |
Thickness | 0.025" |
For Material Thickness | 3-1/2 in to 7 in |
Blade Length | 93 in |
Blade Width | 1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Thickness | 0.025 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 93 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-63-M8-50 Adjustable Lever Steel (8N50A02K)
- HOMEPAGE Magrail TL .38in. Stud Pack - 10 Piece (HO2590743)
- EXXO 6 Inch Woodworking Bench Vise (5384)
- DRILL AMERICA 1-5/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/16)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 18 TPI, Bimetal, 0.025" Thick (91420-07-09-1/2)
- STARRETT Band Saw Blade, 10 ft. 7-1/3" L, 3/4" W, 3 TPI, High Carbon steel, 0.022" Thick (94370-127-1/3W)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, Bimetal, 0.035" Thick (99907-13-03)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1-1/4" W, 14 TPI, Bimetal, 0.025" Thick (91050-07-09-1/2)
- STARRETT Band Saw Blade, 12 ft. 9" L, 1-1/4" W, 4/6 TPI, Bimetal, 0.042" Thick (99914-12-09)
- STARRETT Band Saw Blade, 9 ft. 5" L, 3/4" W, 10/14 TPI, Bimetal, 0.035" Thick (99571-09-05)
- MORSE Band Saw Blade, 11 ft. 6" L, 1/2" W, 10/14 TPI, Bimetal, 0.035" Thick (ZWED035C1014M42-11' 6)
- Starrett Band Saw Blades