Starrett
Band Saw Blade, 8 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal
- Zoro #: G9879549
- Mfr #: 99234-08-01
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
$54.49
Subtotal: $54.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99234-08-01 Specifications
- Zoro #: G9879549
- Mfr #: 99234-08-01
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 8 ft. 1"
- Width: 3/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
- For Material Thickness: 1/4 in to 1/2 in
- Blade Material: Bi-Metal
- Tip Material: Bi-Metal
- Blade Width: 3/4 in
- Use Case: Production
- Primary Material Application: Structural Shapes
- Cutting Edge Style: Hook
- Blade Length: 97 in
- Blade Series: Versatix MP
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.035 in
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 3/4 in, Blade Length 97 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Starrett #99234-08-01
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 8 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-08-10
- STARRETT Band Saw Blade, 8 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-08-10-1/2
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-08-02-1/2
- STARRETT Band Saw Blade, 10 ft. 8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-10-08
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/4" W, 6 TPI, 0.025" Thick, High Carbon steel 91147-12-06
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal 91261-12-06
- STARRETT Band Saw Blade, 7 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-07-11
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-135W
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 99495-13-06
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal C254502WTL
- LENOX Band Saw Blade, 10 ft. 11-7/8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 48557D2B103350
- Starrett Power Saw Blades