Starrett
Band Saw Blade, 8 ft. 11" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal
- Zoro #: G9880906
- Mfr #: 99334-08-11
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
$49.59
Subtotal: $49.59
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99334-08-11 Specifications
- Zoro #: G9880906
- Mfr #: 99334-08-11
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 8 ft. 11"
- Width: 1"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
- Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Bi-Metal
- Cutting Edge Style: Hook
- Use Case: Production
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Blade Width: 1 in
- Primary Material Application: Structural Shapes
- For Material Width: 1/4 in to 1/2 in
- Blade Length: 107 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
- Blade Series: Versatix MP
- For Material Thickness: 1/4 in to 1/2 in
- Blade Length Group: 8 ft to 8 ft 11 in (96 in to 107 in)
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 1 in, Blade Length 107 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Starrett #99334-08-11
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-08
- STARRETT Band Saw Blade, 8 ft. 1-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-08-01-1/2
- STARRETT Band Saw Blade, 8 ft. 9" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-08-09
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99907-10
- STARRETT Band Saw Blade, 16 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-16
- STARRETT Band Saw Blade, 15 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Bimetal 99924-15
- STARRETT Band Saw Blade, 11 ft. 10" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-142W
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-135W
- STARRETT Band Saw Blade, 15 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-15-00-1/2
- LENOX Band Saw Blade, 13 ft. 1-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 72110D2B134000
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1/2"W, .025 thick/gauge, 10-14 TPI 303-133064.500
- Starrett Power Saw Blades