Starrett
Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal
- Zoro #: G9880669
- Mfr #: 99329-08-11
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 8/12
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
- Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
$46.49
Subtotal: $46.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 8 ft. 1-5/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-08-01-5/8
- STARRETT Band Saw Blade, 8 ft. 10" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-08-10
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-08
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 99206-09-09
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 14-18 Tpi BM1418
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-08-11
- STARRETT Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal 99583-18-10
- STARRETT Band Saw Blade, 16 ft. 7" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal 91181-16-07
- STARRETT Band Saw Blade, 11 ft. 11" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 99906-11-11
- LENOX Band Saw Blade, 20 ft. 4" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852004
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-10-02
- Starrett Band Saw Blades