Starrett
Band Saw Blade, 8 ft. 9" L, 1-7/8" W, 4 TPI, 0.025" Thick, Bimetal
- Zoro #: G9882227
- Mfr #: 91080-08-09
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Length: 8 ft. 9"
- Width: 1-7/8"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Bimetal
- Tooth Type: Regular
$15.40
Subtotal: $15.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal 99151-07-09
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal 91264-07-09-1/2
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 99102-10-05
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal 91570-10
- STARRETT Band Saw Blade, 12 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-12-03
- STARRETT Band Saw Blade, 6 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-06-10
- STARRETT Band Saw Blade, 9 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 99124-09-11
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-12
- STARRETT Band Saw Blade, 16 ft. 3" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-16-03
- SUPERCUT 108.125-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 530933
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 425079
- Starrett Power Saw Blades