Starrett
Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 8/12 TPI, Bimetal, 0.035" Thick
Mfr # 99576-09-11-1/2
Zoro # G9880346
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 8/12
- Thickness 0.035"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 99576-09-11-1/2
- Zoro # G9880346
- Country of Origin Brazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-1/2" |
Width | 1" |
Thickness | 0.035" |
For Material Width | 1/2 in to 3/4 in |
Blade Width | 1 in |
For Material Thickness | 1/2 in to 3/4 in |
Blade Length | 119-1/2 in |
Blade Thickness | 0.035 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 119-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/2 in to 3/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" Drive Open Head Ratchet Pea (3480)
- DRILL AMERICA Pipe Tap, 2"-11-1/2, 7 Flutes, NPT (DWT64013)
- CDI CDI Torque Wrench, 3/8Dr, 5-75 ft.-lb. (752MFRMH)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 2.5 mm Short (54TU89)
- STARRETT Band Saw Blade, 9 ft. 6" L, 1" W, 8/12 TPI, Bimetal, 0.035" Thick (99576-09-06)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 14 TPI, Bimetal, 0.025" Thick (91181-06-08)
- STARRETT Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, Bimetal, 0.035" Thick (99178-09)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, Bimetal, 0.035" Thick (99908-13-03)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10/14 TPI, Bimetal, 0.035" Thick (99577-10-10-1/2)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, Bimetal, 0.035" Thick (99571-09-07-1/2)
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 4/6 TPI, Steel, 0.042" Thick (1793106)
- Starrett Power Saw Blades