Starrett
Band Saw Blade, 9 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
- Zoro #: G9875516
- Mfr #: 99186-09-04
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Intenss
$55.10
Subtotal: $55.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99186-09-04 Specifications
- Zoro #: G9875516
- Mfr #: 99186-09-04
- Item: Band Saw Blade
- Primary Saw Application: Ideal for Contour Cutting on Vertical Machines; Carbon Steel and Low Alloy Steels; Sheet Metal; Die and Mold Steel; Stainless Steel
- Length: 9 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Intenss
- Grade: Intenss PRO-DIE
- For Use With Saw Type: Band Saws
- Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
- For Use With: Band Saws
- Use Case: Production
- Blade Material: Bi-Metal
- For Material Thickness: 3-1/2 in to 7 in
- For Material Width: 3-1/2 in to 7 in
- Cutting Edge Style: Hook
- Blade Series: Intenss PRO-DIE
- Blade Length: 112 in
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Primary Material Application: Stainless Steel & Hard Alloys
- Blade Thickness: 0.025 in
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 112 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in
Reviews of Starrett #99186-09-04
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-10-11-1/2
- STARRETT Band Saw Blade, 4 ft. 06-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-04-06-1/2
- STARRETT Band Saw Blade, 14 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-14-02
- STARRETT Band Saw Blade, 8 ft. 8-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-08-08-1/2
- STARRETT Band Saw Blade, 7 ft. 5" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 91401-07-05
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal 91471-08-10
- STARRETT Band Saw Blade, 11 ft. 3" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel 93590-135W
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99340-13-03
- STARRETT Band Saw Blade, 15 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-15-00-1/2
- SUPERCUT 71.75-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 398007
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 76553D2B154775
- Starrett Power Saw Blades