Starrett
Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal
- Zoro #: G9879716
- Mfr #: 99234-09-07-1/2
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
$62.00
Subtotal: $62.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Starrett #99234-09-07-1/2 Specifications
- Zoro #: G9879716
- Mfr #: 99234-09-07-1/2
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 9 ft. 7-1/2"
- Width: 3/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Versatix MP
- Application: Cobalt Steel Teeth with Alloy Steel Backing Strip for Heat, Minimizes Pinching When Cutting Structurals and Bundles, For Sawing Structurals, Tubes and Small Solids, Gravity Fed Machines with Uncontrolled Feed Rates
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Material: Bi-Metal
- For Material Width: 1/4 in to 1/2 in
- Primary Material Application: Structural Shapes
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
- Cutting Edge Style: Hook
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Use Case: Production
- For Material Thickness: 1/4 in to 1/2 in
- Blade Series: Versatix MP
- Blade Length: 115-1/2 in
- Blade Width: 3/4 in
- Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
- Country of Origin (subject to change): Brazil
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel, Tool Brand Starrett, Blade Series Versatix MP, Use Case Production, Blade Width 3/4 in, Blade Length 115-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1/4 in to 1/2 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Starrett #99234-09-07-1/2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STARRETT Band Saw Blade, 9 ft. 8-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-09-08-1/2
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-09-07
- STARRETT Band Saw Blade, 9 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-09-08
- STARRETT Band Saw Blade, 8 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal 91570-08-05
- STARRETT Band Saw Blade, 14 ft. 8" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal 91570-14-08
- STARRETT Band Saw Blade, 12 ft. 9" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 99914-12-09
- STARRETT Band Saw Blade, 16 ft. 2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal 91161-16-02
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-10
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 99495-13-06
- MORSE Band Saw Blade, 5 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal ZWEDC812MAT-5' 4
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-10-10-1/2
- Starrett Power Saw Blades