Starrett
Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal
- Zoro #: G9885097
- Mfr #: 91621-09-07-1/2
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Mild Steel
- Width: 3/4"
- Teeth per Inch: 14
- Thickness: 0.032"
- Material: Bimetal
- Tooth Type: Regular
- Grade: Duratec SFB
$23.81
Subtotal: $23.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Starrett
- MFR #91621-09-07-1/2
- Zoro #G9885097
- Country of OriginBrazil
- Category Band Saw Blades
Dimensions
Length | 9 ft. 7-1/2" |
Width | 3/4" |
Blade Length | 115-1/2 in |
For Material Width | 3-1/2 in to 7 in |
Blade Width | 3/4 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Mild Steel |
Teeth per Inch | 14 |
Thickness | 0.032" |
Material | Bimetal |
Tooth Type | Regular |
Grade | Duratec SFB |
Application | Carbon Steels, Composition Board, Cork, Graphite, Low Alloy Steels, Non Ferrous, Brass, Bronze, Aluminum, Plastic, Production Wood Cutting, General Purpose for Cutting Materials with Easy to Moderate Machinability |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Blade Series | Duratec SFB |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Wood |
Blade Material | Bi-Metal |
Use Case | General/Maintenance |
Tip Material | Bi-Metal |
For Material Thickness | 3-1/2 in to 7 in |
Primary Material Application | Aluminum & Soft Metals |
Cutting Edge Style | Hook |
Description
Band Saw Blade, Primary Material Application Aluminum & Soft Metals, Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood, Tool Brand Starrett, Blade Series Duratec SFB, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 115-1/2 in, Blade Thickness 0.032 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in, For Use With Saw Type Band Saws
Reviews of Starrett #91621-09-07-1/2
Explore more
- STARRETT Band Saw Blade, 9 ft. 6" L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal 91621-09-06
- STARRETT Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Bimetal 91621-09
- STARRETT Band Saw Blade, 100 ft. L, M42 Edge 99185-100
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal 91120-09-03
- STARRETT 3Ft 8 7/8" Bulk Portaband Bimetal Pb 24 Tpi BM24B
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal 91181-12-10
- STARRETT Band Saw Blade, 15 ft. 3" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-15-03
- STARRETT Band Saw Blade, 15 ft. 8" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91350-15-08
- STARRETT Band Saw Blade, 9 ft. 10" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-09-10
- SUPERCUT 170-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 537215
- SUPERCUT 140-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 524482
- Starrett Band Saw Blades