Starrett
Band Saw Blade, 9 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal
- Zoro #: G9877957
- Mfr #: 99908-09-08
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Bimetal
- Tooth Type: Raker
- Grade: Intenss PRO
- For Use With Saw Type: Band Saws
$71.95
Subtotal: $71.95
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99908-09-06-1/2
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99908-09-11-1/2
- STARRETT Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-09-11-1/2
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal 91570-12-06
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-10-10-1/2
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-08-11
- STARRETT Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-13-06
- STARRETT Band Saw Blade, 19 ft. 6" L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal 91515-19-06
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal 99905-13-06
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-10-10
- SUPERCUT 142-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 210347
- Starrett Band Saw Blades