Starrett

Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal

Starrett Band Saw Blade,  9 ft. L,  1/2" W,  10/14 TPI,  0.025" Thick,  Bimetal 99186-09
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Bimetal
  • Tooth Type: Raker
  • Grade: Intenss PRO-DIE
See full product details
$57.00 16% off
$47.76

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Starrett #99186-09 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 9 ft.
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Bimetal
  • Tooth Type: Raker
  • Grade: Intenss PRO-DIE
  • Application: Alloy Steel Backing Strip for Heat, Abrasion and Shock Resistance, Longevity and Chip Clearing, Ideal for Tool, Die and Mold Steels, Stainless and Nickel Based and Non Ferrous Alloys.
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Blade Width: 1/2 in
  • Materials Cut: Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: Stainless Steel & Hard Alloys
  • For Material Thickness: 3-1/2 in to 7 in
  • Blade Material: Bi-Metal
  • Cutting Edge Style: Hook
  • For Material Width: 3-1/2 in to 7 in
  • Blade Thickness: 0.025 in
  • Blade Series: Intenss PRO-DIE
  • Tip Material: Bi-Metal
  • Blade Length: 108 in
  • Use Case: Production
  • Blade Length Group: 9 ft to 9 ft 11 in (108 in to 119 in)
  • Country of Origin (subject to change): Brazil

Description

Band Saw Blade, Primary Material Application Stainless Steel & Hard Alloys, Materials Cut Aluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Starrett, Blade Series Intenss PRO-DIE, Use Case Production, Blade Width 1/2 in, Blade Length 108 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 3-1/2 in to 7 in, For Material Width 3-1/2 in to 7 in

Reviews of Starrett #99186-09

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.