Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bevel Protractor

  • Zoro #: G0959747
  • Mfr #: 12-12-4R
$166.19
  • Item: Bevel Protractor
  • Display:
  • Features:
See full product details
This item ships free.

Starrett #12-12-4R Specifications

  • Zoro #: G0959747
  • Mfr #: 12-12-4R
Item: Bevel Protractor Display:
Features: Back:
Blade Graduation: Range:
Thickness: Length:
Head: Includes:
Finish: Blade Size:
Material: Battery:
Accuracy: SPC Output:
Graduations: Blade:
Repeatability: Size:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bevel Protractor

Reviews of Starrett #12-12-4R