Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bi-Metal Fast Cut Hole Saw 4-3/8" (111mm)

  • Zoro #: G4858887
  • Mfr #: DCH0438-G
$30.85
  • Item: Bi-Metal Deep Cut Hole Saw, 4-3/8",111mm
  • Impact Rated: No
  • Thread Size: 5/8-18
See full product details
Orders over $75 ship free.

Starrett #DCH0438-G Specifications

  • Zoro #: G4858887
  • Mfr #: DCH0438-G
Item: Bi-Metal Deep Cut Hole Saw, 4-3/8",111mm Impact Rated: No
Thread Size: 5/8-18 Primary Saw Application: Wood, Metal and Steel
Application: Hand Held or Fixed Drills Teeth per Inch: 4 to 6
Arbor Design: Not Included Tooth Material: High Speed Steel
Max. Cutting Depth: 2" Hole Saw Product Grouping: Hole Saws
Saw Dia.: 4-3/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Starrett DCH0438-G HSS Deep Cut Hole Saw 4-3/8" (111MM). Hardened, heat resistant, positive rake HSS teeth with alloy backing. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 51mm (2") cutting depth.

Reviews of Starrett #DCH0438-G