Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bi-Metal Fast Cut Hole Saw 1-11/16" (43mm)

  • Zoro #: G4858817
  • Mfr #: DCH1116-G
$7.46 /ea

Order in multiples of 2

  • Item: BiMetal Deep Cut Hole Saw, 1-11/16",43mm
  • Impact Rated: No
  • Thread Size: 5/8-18
See full product details
Orders over $75 ship free.

Starrett #DCH1116-G Specifications

  • Zoro #: G4858817
  • Mfr #: DCH1116-G
Item: BiMetal Deep Cut Hole Saw, 1-11/16",43mm Impact Rated: No
Thread Size: 5/8-18 Arbor Design: Not Included
Primary Saw Application: Wood, Metal and Steel Tooth Material: High Speed Steel
Saw Dia.: 1-11/16" Application: Hand Held or Fixed Drills
Hole Saw Product Grouping: Hole Saws Teeth per Inch: 4 to 6
Max. Cutting Depth: 2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Starrett DCH1116-G HSS Deep Cut Hole Saw 1-11/16" (43MM). Hardened, heat resistant, positive rake HSS teeth with alloy backing. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 51mm (2") cutting depth.

Reviews of Starrett #DCH1116-G