Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bi-Metal Fast Cut Hole Saw 1-13/16" (46mm)

  • Zoro #: G4858808
  • Mfr #: DCH1136-G
$10.06
  • Item: BiMetal Deep Cut Hole Saw, 1-13/16",46mm
  • Impact Rated: No
  • Tooth Material: High Speed Steel
See full product details
Orders over $75 ship free.

Starrett #DCH1136-G Specifications

  • Zoro #: G4858808
  • Mfr #: DCH1136-G
Item: BiMetal Deep Cut Hole Saw, 1-13/16",46mm Impact Rated: No
Tooth Material: High Speed Steel Arbor Design: Not Included
Hole Saw Product Grouping: Hole Saws Primary Saw Application: Wood, Metal and Steel
Thread Size: 5/8-18 Application: Hand Held or Fixed Drills
Max. Cutting Depth: 2" Saw Dia.: 1-13/16"
Teeth per Inch: 4 to 6 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

BiMetal Deep Cut Hole Saw, 1-13/16 In.,46mm, Impact Rated No

Reviews of Starrett #DCH1136-G