Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/16" (27mm) Bi-Metal HSS Hole Saw with Arbor

  • Zoro #: G4859690
  • Mfr #: ADCH0116
$12.79
  • Impact Rated: No
  • Item: Bi-Metal Hole Saw,w/Arbor,1-1/16",27mm
  • Arbor Design: Built-In
See full product details
Orders over $75 ship free.

Starrett #ADCH0116 Specifications

  • Zoro #: G4859690
  • Mfr #: ADCH0116
Impact Rated: No Item: Bi-Metal Hole Saw,w/Arbor,1-1/16",27mm
Arbor Design: Built-In Max. Cutting Depth: 2"
Primary Saw Application: Wood, Metal and Steel Teeth per Inch: 5 to 6
Hole Saw Product Grouping: Hole Saws Application: Hand Held or Fixed Drills
Tooth Material: High Speed Steel Saw Dia.: 1-1/16"
Thread Size: 1/2-20 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Starrett ADCH0116 Professional HSS Bi-Metal Dual Pitched Deep Cut Hole Saw with Arbor, 1-1/16" - 27mm Diameter. Hardened, heat resistant, positive rake HSS teeth with alloy backing. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 2" cutting depth.

Reviews of Starrett #ADCH0116