Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-5/8" (41mm) Bi-Metal HSS Hole Saw with Arbor

  • Zoro #: G4859639
  • Mfr #: ADCH0158
$16.19
  • Impact Rated: No
  • Item: Bi-Metal Hole Saw,w/Arbor,1-5/8",41mm
  • Arbor Design: Built-In
See full product details
Orders over $75 ship free.

Starrett #ADCH0158 Specifications

  • Zoro #: G4859639
  • Mfr #: ADCH0158
Impact Rated: No Item: Bi-Metal Hole Saw,w/Arbor,1-5/8",41mm
Arbor Design: Built-In Thread Size: 5/8-18
Tooth Material: High Speed Steel Max. Cutting Depth: 2"
Application: Hand Held or Fixed Drills Primary Saw Application: Wood, Metal and Steel
Saw Dia.: 1-5/8" Teeth per Inch: 5 to 6
Hole Saw Product Grouping: Hole Saws Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Starrett ADCH0158 Professional HSS Bi-Metal Dual Pitched Deep Cut Hole Saw with Arbor, 1-5/8" - 41mm Diameter. Hardened, heat resistant, positive rake HSS teeth with alloy backing. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 2" cutting depth.

Reviews of Starrett #ADCH0158