Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/16" (37mm) Bi-Metal HSS Hole Saw with Arbor

  • Zoro #: G4859620
  • Mfr #: ADCH0176
$14.17
  • Item: Bi-Metal Hole Saw,w/Arbor,1-7/16",37mm
  • Impact Rated: No
  • Hole Saw Product Grouping: Hole Saws
See full product details
Orders over $75 ship free.

Starrett #ADCH0176 Specifications

  • Zoro #: G4859620
  • Mfr #: ADCH0176
Item: Bi-Metal Hole Saw,w/Arbor,1-7/16",37mm Impact Rated: No
Hole Saw Product Grouping: Hole Saws Thread Size: 5/8-18
Arbor Design: Built-In Max. Cutting Depth: 2"
Application: Hand Held or Fixed Drills Primary Saw Application: Wood, Metal and Steel
Saw Dia.: 1-7/16" Tooth Material: High Speed Steel
Teeth per Inch: 5 to 6 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Starrett ADCH0176 Professional HSS Bi-Metal Dual Pitched Deep Cut Hole Saw with Arbor, 1-7/16" - 37mm Diameter. Hardened, heat resistant, positive rake HSS teeth with alloy backing. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 2" cutting depth.

Reviews of Starrett #ADCH0176