Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-5/16" (59mm) Bi-Metal HSS Hole Saw with Arbor

  • Zoro #: G4859526
  • Mfr #: ADCH0256
$19.50
  • Item: Bi-Metal Hole Saw,w/Arbor,2-5/16",59mm
  • Impact Rated: No
  • Tooth Material: High Speed Steel
See full product details
Orders over $75 ship free.

Starrett #ADCH0256 Specifications

  • Zoro #: G4859526
  • Mfr #: ADCH0256
Item: Bi-Metal Hole Saw,w/Arbor,2-5/16",59mm Impact Rated: No
Tooth Material: High Speed Steel Primary Saw Application: Wood, Metal and Steel
Arbor Design: Built-In Saw Dia.: 2-15/16"
Application: Hand Held or Fixed Drills Max. Cutting Depth: 2"
Thread Size: 5/8-18 Teeth per Inch: 5 to 6
Hole Saw Product Grouping: Hole Saws Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Starrett ADCH0256 Professional HSS Bi-Metal Dual Pitched Deep Cut Hole Saw with Arbor, 2-5/16" - 59mm Diameter. Hardened, heat resistant, positive rake HSS teeth with alloy backing. Strong and shatter resistant. Economically cuts wood, metal and steel. For hand held or fixed drills. 2" cutting depth.

Reviews of Starrett #ADCH0256