This item is Discontinued.

Starrett Block 25X50X75Mm 706MAZ

Block 25X50X75Mm (Discontinued)

  • Mfr # 706MAZ
  • Zoro # G0957069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706MAZ
Zoro #
G0957069
UPC #
-
Country of Origin
United States

Dimensions

Length
25 mm
Width
50 mm
Nominal Size
1.968"
Height
75 mm
Length (In.)
2 in
Height (In.)
1 in
Width (In.)
3 in
Size
25 mm L x 50 mm W x 75 mm H

Details

Item
Tri-Block
Shape
Rectangular
Material
Steel
Grade
ASME 0
Squareness
0.003 mm per 25 mm
Tolerance
+/-0.0002 in
Holes
5
Application
Layout and Holding Stock During Light Duty Milling/Drilling/Grinding Operations
Accuracy (In.)
+/-0.0002
Parallelism
0.001 in / 0.003 mm
With Holes
Yes
Includes Case
Yes
Number of Blocks
Single Block
Hardness
RC 63-65
Hole Style
9 mm Through with 13 mm Counterbore

Description

Tri-Block, Length 25 mm, Width 50 mm, Height 75 mm, Number of Holes 5, Number of Blocks Single Block, Size 25 mm L x 50 mm W x 75 mm H, Hardness RC 63-65, Hole Style 9 mm Through with 13 mm Counterbore, Includes Case Yes, Material Steel, Squareness 0.003 mm per 25 mm, Parallelism 0.001 in / 0.003 mm, Tolerance +/-0.0002 in, With Holes Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.