Starrett
Flexible Steel Rule, 6 L x1/2 In W, Chrome
Mfr # C304R-6
Zoro # G3665803
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 16ths, 64ths, 8ths, Quick-Reading 32nds
- Width (In.) 1/2 in
- Finish Satin
Explore More Products
- STARRETT Steel Rule, Spring-Tempered, 500mm C636-500
- STARRETT Aluminum Rule Straight Edge, 96" ASE-96
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In C404R-48
- STARRETT Rule 3IN C604R-3
- STARRETT Rule 48IN C604R-48
- STARRETT Measuring Stick, 1/2"x12ft, 3.6m, RightLeft SM412WMERL
- STARRETT Square 13MC
- STARRETT Standard End Measuring Rods W/Insulator 234A-37
- STARRETT Standard End Measuring Rods W/Insulator 234MA-625
- KAPRO 630 Telescopic Aluminum Ruler - Metric Graduation 4m 630-4
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths MR-36
- Starrett Rulers and Straight Edges