Starrett
Center Head, Steel, Smooth Finish
Mfr # C33-1224
Zoro # G0485624
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Head Type Center
- Head Material Forged, Hardened Steel
- Finish Smooth Black Enamel
- Features Bearing Surfaces Accurately Ground
Explore More Products
- STARRETT Blade Only Satin Chrome For Combination Set 18" CB18-4R
- STARRETT Double Square, 6 In, 2 Pc 13C
- STARRETT Combination Square Blade, 12 In, 16R CB12-16R
- STARRETT Protractor Head, Non-Reversible, Cast Iron CPNR-1224W
- STARRETT Combination Square Set, 4 In, 2 Pc C11H-4-4R
- STARRETT Combination Square, 24 In, 2 Pc C11H-24-4R
- STARRETT Combination Set 435ME-300
- STARRETT Combination Square 11MEHC-300
- STARRETT Combination Square 11MHC-300
- EMPIRE LEVEL 16" True Blue Combination Square E280
- IGAGING Precision Combination Square Set, 6" - 34-206-2 34-206-2
- Starrett Measuring and Layout Tools