KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Can Seam Micrometer w/Depth Gage, 0-0.375

STARRETT| Zoro #: G1864931| Mfr #: 208DZ

$267.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thimble: Friction
Features: Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes: Soft Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864931 Mfr #: 208DZ
Thimble: FrictionFeatures: Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Includes: Soft CaseRotating Spindle (Yes/No): Yes
Operation: Mechanical DigitalRange: 0 to 0.375" Micrometer/0.200" Depth
Anvil Material: SteelSPC Output: NO
Anvil: RoundResolution: 0.001"
Spindle Material: SteelItem: Can Seam Micrometer w/Depth Gage
Spindle: FlatCountry of Origin (subject to change): United States

Description

Can Seam Micrometer w/Depth Gage, Mechanical Digital, Anvil Round, Resolution 0.001 In., Range 0 to 0.375 In. Micrometer/0.200 In. Depth, Thimble Friction, SPC Output No, Spindle Flat, Anvil Material Steel, Spindle Material Steel, Rotating Spindle (Yes/No) Yes, Lock Nut Type -, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Includes Soft Case

Reviews