Starrett
Center Punch
Mfr # 264A
Zoro # G3193535
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Adjustable No
- Point 1/16 in
- Finish Knurled
- Replaceable Point No
Explore More Products
- STARRETT Center Punch 117B
- STARRETT Center Punch 117C
- STARRETT Automatic Center Punch 818
- STARRETT Center Punch 117E
- STARRETT Hinge Locating Center Punch, 5 In L 819
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in 18C
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 2-1/2" PT06677H
- STARRETT L.S. Starrett 681-50120 18A 5 Inch Automatic Centerpunch 9-16 Inch Diameter 681-50120
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 1-3/4" PT06677E
- STANLEY Center Punch, 1/4 x 4 In, Yellow 16-227
- WESTWARD Automatic Center Punch, 6 In, Carbide Tip 2YNF1
- Starrett Cutting and Shaping Tools