KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Set, 6In, 3Pc, Blk Wrinkle

STARRETT| Zoro #: G1875237| Mfr #: C11HC-6-4R

$136.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Type: Square, Center
Blade Material: Hardened and Tempered Steel
Number of Pieces: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1875237 Mfr #: C11HC-6-4R
Head Type: Square, CenterBlade Material: Hardened and Tempered Steel
Number of Pieces: 3Blade Finish: Satin Chrome
Item: Combination SquareIncludes: Combination Blade and Heads
Blade Length (In.): 6Head Material: Cast Iron
Features: Head has Spirit Level and Hardened ScriberGraduations: 8ths/16ths/32nds/64ths
Graduation Type: 4RFinish: Black Wrinkle
Country of Origin (subject to change): United States

Description

Combination Square, Number of Pieces 3, Head Type Square, Center, Blade Length 6 In, Graduation Type 4R, Graduations 8ths/16ths/32nds/64ths, Head Material Cast Iron, Black Wrinkle Finish, Blade Material Hardened and Tempered Steel, Satin Chrome Blade Finish, Features Head has Spirit Level and Hardened Scriber, Includes Combination Blade and Heads

Reviews