Shop Alternate Products
This Product is Discontinued
Starrett
Combination Square (Discontinued)
Mfr # 10MH-150
Zoro # G0877777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 2
- Head Type Square
- Head Material Cast Iron
- Length Blade: 150mm
- Finish Blade: Regular, Head: Black Wrinkle