Shop Alternate Products
This Product is Discontinued
Starrett
Combination Square (Discontinued)
Mfr # 11HC-6-4R
Zoro # G0877646
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 3
- Head Type Square, Center
- Head Material Cast Iron
- Length Blade: 6"
- Blade Material Hardened Steel