THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Comparator w/Granite Base, 8 x 12 x 2 In

STARRETT| Zoro #: G2140564| Mfr #: 653G

$811.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 9-1/4
Base Size (In.): 8 W x 12 D x 2 H
Includes: Indicator Holding Attachment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140564 Mfr #: 653G
Overall Length (In.): 9-1/4Base Size (In.): 8 W x 12 D x 2 H
Includes: Indicator Holding AttachmentFeatures: Vertical Capacity 9 1/4", Throat Depth 5", Sliding Ring w/Locking Screw, On/Off Switch
Finish: PolishedUpright Post Dia. (In.): 1.500
Snug: ClampingConstruction: Granite
Item: Comparator w/Granite BaseCountry of Origin (subject to change): United States

Description

Comparator w/Granite Base, Base Size 8 W x 12 D x 2 H In., Overall Length 9 1/4 In., Upright Post Dia. 1.500 In., Snug Clamping, Construction Granite, Finish Polished, Features Vertical Capacity 9 1/4 In, Throat Depth 5 In, Sliding Ring w/Locking Screw, On/Off Switch, Includes Indicator Holding Attachment

Reviews