SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dial Caliper, 12 In, 0.001 In Grad, White

STARRETT| Zoro #: G0712661| Mfr #: 120Z-12

$415.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caliper Range: 0-12"Accuracy: +/-0.0015"Caliper Grouping: Dial Caliper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712661 Mfr #: 120Z-12
Caliper Range: 0-12"Accuracy: +/-0.0015"
Caliper Grouping: Dial CaliperItem: Dial Caliper
Range per Revolution: 0.100"Graduations: 0.001"
Features: Direct ReadingIncludes: Wood Case
Caliper Dial Color: WhiteJaw Depth: 2-1/2"
Caliper Material: Stainless SteelDimension Type: Inch
Long Form Calibration Certificate: NoCountry of Origin (subject to change): United States

Description

Dial Caliper, Dimension Type Inch, Caliper Range 0-12 In., Graduations 0.001 In., Caliper Material Stainless Steel, Accuracy +/-0.0015 In., Caliper Dial Color White, Range per Revolution 0.100 In., Jaw Depth 2-1/2 In., Features Direct Reading, Includes Wood Case, Long Form Calibration Certificate No

Reviews