Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indicator Dial

  • Zoro #: G0954978
  • Mfr #: 655-241J
$208.04
  • Range per Revolution: 0.100 in
  • Bezel Lock: Yes
  • Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support
See full product details
This item ships free.

Starrett #655-241J Specifications

  • Zoro #: G0954978
  • Mfr #: 655-241J
Range per Revolution: 0.100 in Bezel Lock: Yes
Features: Rugged and Simple Unit Construction with a "Universally Fitting" Design; Sharp Bezel Serrations for Positive Grip; Unbreakable Crystal; Hardened Stainless Steel Stem, Rack, Spindle, Gears, Pinions; Massive Bridge for Rigid Bearing Support Reading: Continuous
Contact Point Dia.: 13/64 in Dial Size: 2.750 in
Dial Reading: 0-100 Standards: AGD
Back Type: Lug Bearing Type: Jeweled
Long Form Calibration Certificate: No Range: 0 to 0.250 in
Contact Point Style: Radius Graduations: 0.0010 in
Item: Dial Indicator AGD No.: AGD 3
Dial Color: White Series: 655
Includes: Lug-On-Center Back Finish: Case: No-Glare Satin, Dial: Non-Reflecting White Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Indicator, Continuous Reading, AGD 3 AGD No., Dial Size 2.750 In., Range 0 to 0.250 In., Graduations 0.0010 In., Dial Reading 0-100, Range per Revolution 0.100 In., Long Form Calibration Certificate No, Dial Color White, Bearing Type Jeweled, Back Type Lug, Contact Point Dia. 13/64 In., Contact Point Style Radius, Bezel Lock Yes

Reviews of Starrett #655-241J