Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Dial Indicator PocketGage, 0 to 0.375 In

STARRETT| Zoro #: G0752482| Mfr #: 1010Z

$351.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Range (In.): 0 to 0.375
Resolution (In.): 0.001
Includes: Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752482 Mfr #: 1010Z
Range (In.): 0 to 0.375Resolution (In.): 0.001
Includes: CaseDial Reading: 0-100
Flat Contact Dia.: 0.250"Long Form Calibration Certificate: No
Contact Type: FlatConstruction: Hardened Body
Throat Depth: 0.50"Item: Dial Indicator Pocket Gage
Country of Origin (subject to change): United States

Description

Dial Indicator Pocket Gage, Contact Type Flat, Flat Contact Dia. 0.250 In., Range 0-0.375 In., Resolution 0.001 In., Dial Reading 0-100, Throat Depth 0.5 In., Hardened Body, Includes Case

Reviews