KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disc Micrometer, 1-2 In, 0.001 In Res

STARRETT| Zoro #: G0803284| Mfr #: 256RL-2

$359.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resolution: 0.001"
Spindle: Disk
Spindle Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803284 Mfr #: 256RL-2
Resolution: 0.001"Spindle: Disk
Spindle Size: 1/2"Includes: Spanner Wrench
Spindle Material: SteelAnvil Size: 1/2"
SPC Output: NOLock Nut Type: Ring
Thimble: RatchetFeatures: Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Operation: Mechanical DigitalRotating Spindle (Yes/No): Yes
Anvil Material: SteelRange: 1 to 2"
Anvil: DiskCountry of Origin (subject to change): United States

Description

Disc Micrometer, Mechanical Digital, Anvil Disk, Resolution 0.001 In., Range 1 to 2 In., Thimble Ratchet, SPC Output No, Spindle Disk, Anvil Size 1/2 In., Spindle Size 1/2 In., Anvil Material Steel, Spindle Material Steel, Rotating Spindle (Yes/No) Yes, Lock Nut Type Ring, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Includes Spanner Wrench

Reviews