Drive Pin Punch, 5/32 In Tip, 4 In L

STARRETT| Zoro #: G1763036| Mfr #: 565D

$6.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Design: 1-piece
Length (In.): 4
Construction: Hardened Tool Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1763036 Mfr #: 565D
Design: 1-pieceLength (In.): 4
Construction: Hardened Tool SteelItem: Drive Pin Punch
Tether Capable: Standard Tool (Accessory Needed for Tethering)Characteristics: Knurled
Tip Size (In.): 5/32Country of Origin (subject to change): United States

Description

Drive Pin Punch, Tip Size 5/32 In, Length 4 In, 1-piece Design, Hardened Tool Steel Construction, Knurled

Reviews